Zoro Homepage

Multi-Function Connector, S1901

  • Mfr # S1901

  • Zoro # G2037698


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Length
3/4, 1 1/8, 1, 1 1/2
Connection Material
Plastic
Connector Type
Push On
Connector Gender
Male, Female
Wiring Harness Length (in)
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1901
Zoro #
G2037698
UPC #
33086479941
Country of Origin
Unknown

Dimensions

Length
3/4, 1 1/8, 1, 1 1/2
Wiring Harness Length (in)
48

Details

Connection Material
Plastic
Connector Type
Push On
Connector Gender
Male, Female
Terminal Quantity
22
Wire Gauge (ga)
14, 16, 18
Terminal Type
Blade Terminals
Contact Terminal Material
Metal
Connector Shape
Rectangular, Oval
Mounting Bracket(s) Included
Yes
Terminal Gender
Male; Female
Weatherproof Sealed
Yes
Number of Wires
9
Wiring Harness Included
Yes
Connector Quantity
5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.