Zoro Homepage

Multi-Function Connector, S2113

  • Mfr # S2113

  • Zoro # G2041484


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Length
1.375
Connection Material
Plastic
Connector Type
Push On
Contact Terminal Material
Metal
Wire Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2113
Zoro #
G2041484
UPC #
33086476902
Country of Origin
Unknown

Dimensions

Length
1.375
Wiring Harness Length (in)
12.25

Details

Connection Material
Plastic
Connector Type
Push On
Contact Terminal Material
Metal
Wire Quantity
2
Number of Wires
2
Connector Quantity
1
Connector Gender
Female
Wire Gauge (ga)
16
Connector Shape
Oval
Terminal Quantity
2
Terminal Type
Blade
Wiring Harness Included
Yes
Terminal Gender
Female
Number Of Splice Connectors Include
2
Water Resistant
Yes
Weatherproof Sealed
Yes
Splice Connectors Included
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.