
Multi-Function Connector, S2212
Mfr # S2212
Zoro # G2027469
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Length
1.125
Connection Material
Plastic
Connector Type
Push On
Terminal Type
Blade
Water Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S2212
Zoro #
G2027469
UPC #
33086477671
Country of Origin
Unknown
Dimensions
Length
1.125
Wiring Harness Length (in)
12.25
Details
Connection Material
Plastic
Connector Type
Push On
Terminal Type
Blade
Water Resistant
Yes
Wiring Harness Included
Yes
Connector Shape
Rectangle
Terminal Quantity
3
Weatherproof Sealed
Yes
Connector Quantity
1
Number Of Splice Connectors Include
3
Wire Quantity
3
Wire Gauge (ga)
14
Number of Wires
3
Terminal Gender
Female
Connector Gender
Male
Contact Terminal Material
Metal
Splice Connectors Included
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.