Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Function Connector, S2268

  • Mfr # S2268

  • Zoro # G2027870


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Wire Color
Black
Length
1, 1 5/8
Connection Material
Plastic
Connector Type
Push-On
Max. Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S2268
Zoro #
G2027870
UPC #
33086477312
Country of Origin
Unknown

Dimensions

Length
1, 1 5/8
Wiring Harness Length (in)
18.75

Details

Wire Color
Black
Connection Material
Plastic
Connector Type
Push-On
Max. Voltage
12
Terminal Quantity
5 + 2 + 2
Terminal Gender
Male; Female
Terminal Type
Blade
Wiring Harness Included
Yes
Contact Terminal Material
Plastic; Brass
Connector Gender
Male; Male; Male; Male; Female
Number of Wires
4
Wire Quantity
13
Wire Gauge (ga)
18
Connector Shape
Rectangular
Connector Quantity
5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.