
Multi-Function Connector, S2320
Mfr # S2320
Zoro # G2027058
product price: $49.59
/eaKey Features
Length
0.75
Connection Material
Plastic
Connector Type
Push On
Wire Quantity
6
Contact Terminal Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S2320
Zoro #
G2027058
UPC #
33086476049
Country of Origin
Unknown
Dimensions
Length
0.75
Wiring Harness Length (in)
17.5
Details
Connection Material
Plastic
Connector Type
Push On
Wire Quantity
6
Contact Terminal Material
Metal
Terminal Quantity
6
Connector Quantity
1
Splice Connectors Included
Yes
Terminal Gender
Female
Number of Wires
6
Connector Gender
Male
Number Of Splice Connectors Include
6
Wire Gauge (ga)
22
Terminal Type
Blade
Weatherproof Sealed
Yes
Wiring Harness Included
Yes
Connector Shape
Rectangle
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.