
Multi-Function Connector, S2323
Mfr # S2323
Zoro # G2026163
product price: $64.75
/eaKey Features
Length
1, 1
Connection Material
Plastic
Connector Type
Push On
Number of Wires
2
Terminal Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S2323
Zoro #
G2026163
UPC #
33086477350
Country of Origin
Unknown
Dimensions
Length
1, 1
Wiring Harness Length (in)
18.25
Details
Item
Distributor Connector
Connection Material
Plastic
Connector Type
Push On
Number of Wires
2
Terminal Type
Blade
Connector Gender
Male
Connector Quantity
2
Connector Shape
Rectangle
Terminal Gender
Female
Wire Gauge (ga)
12, 20
Number Of Splice Connectors Include
2
Splice Connectors Included
Yes
Wire Quantity
2
Contact Terminal Material
Metal
Wiring Harness Included
Yes
Weatherproof Sealed
Yes
Terminal Quantity
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.