Zoro Homepage

Multi-Function Connector, S2340

  • Mfr # S2340

  • Zoro # G2026391


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Type
Pin
Length
1.125 in
Connection Material
Plastic
Connector Gender
Male
Number Of Splice Connectors Includ
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2340
Zoro #
G2026391
UPC #
3308618179
Country of Origin
Unknown

Dimensions

Length
1.125 in
Wiring Harness Length (in)
20

Details

Type
Pin
Connection Material
Plastic
Connector Gender
Male
Number Of Splice Connectors Includ
16
Weatherproof Sealed
Yes
Wiring Harness Included
Yes
Wire Gauge (ga)
14, 18
Contact Terminal Material
Metal
Attachment Method
Push On
Wire Quantity
16
Connector Quantity
1
Number of Wires
16
Connector Shape
Rectangle
Splice Connectors Included
Yes
Terminal Quantity
32
Water Resistant
Yes
Terminal Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.