Zoro Homepage

Multi-Function Connector, S2352

  • Mfr # S2352

  • Zoro # G2030689


product price: $57.75
/ea

Key Features

Length
1.125
Connection Material
Plastic
Connector Type
Push On
Connector Gender
Male
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2352
Zoro #
G2030689
UPC #
33086494555
Country of Origin
Unknown

Dimensions

Length
1.125
Wiring Harness Length (in)
12

Details

Item
Ignition Coil Connector
Connection Material
Plastic
Connector Type
Push On
Connector Gender
Male
Number of Wires
3
Connector Shape
Oval
Terminal Type
Blade
Terminal Gender
Female
Splice Connectors Included
Yes
Wiring Harness Included
Yes
Wire Quantity
3
Connector Quantity
1
Terminal Quantity
3
Contact Terminal Material
Metal
Weatherproof Sealed
Yes
Number Of Splice Connectors Include
3
Water Resistant
Yes
Wire Gauge (ga)
14

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.