
MULTI-FUNCTION CONNECTOR
Mfr # S2354
Zoro # G502172158
product price: $38.55
/eaKey Features
Length
1
Connection Material
Plastic
Connector Type
Push On
Connector Quantity
1
Splice Connectors Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S2354
Zoro #
G502172158
UPC #
33086325293
Country of Origin
Unknown
Dimensions
Length
1
Wiring Harness Length (in)
19.75
Housing Length (in)
1.5"
Harness Length - inches
20"
Details
Connection Material
Plastic
Connector Type
Push On
Connector Quantity
1
Splice Connectors Included
Yes
Contact Terminal Material
Metal
Number of Wires
4
Number Of Splice Connectors Include
2
Terminal Gender
Female
Wire Quantity
4
Terminal Quantity
2
Water Resistant
Yes
Wire Gauge (ga)
14, 20
Connector Shape
Oval
Terminal Type
Blade
Gauge
18 ga.
Wiring Harness Included
Yes
Connector Gender
Male
Weatherproof Sealed
Yes
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.