Zoro Homepage

Multi-Function Connector, S2414

  • Mfr # S2414

  • Zoro # G2033172


product price: $52.55
/ea

Key Features

Length
0.75
Connection Material
Plastic
Connector Type
Push On
Connector Shape
Rectangular
Wiring Harness Length (in)
12.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2414
Zoro #
G2033172
UPC #
33086489193
Country of Origin
Unknown

Dimensions

Length
0.75
Wiring Harness Length (in)
12.25

Details

Connection Material
Plastic
Connector Type
Push On
Connector Shape
Rectangular
Weatherproof Sealed
Yes
Contact Terminal Material
Metal
Wire Gauge (ga)
18
Connector Quantity
1
Number Of Splice Connectors Include
8
Wire Quantity
8
Wiring Harness Included
Yes
Number of Wires
8
Terminal Gender
Female
Terminal Quantity
8
Splice Connectors Included
Yes
Connector Gender
Male
Terminal Type
Blade

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.