Zoro Homepage

Multi-Function Connector, S2425

  • Mfr # S2425

  • Zoro # G2032874


product price: $33.25
/ea

Key Features

Length
0.75
Connection Material
Plastic
Connector Type
Push On
Terminal Quantity
8
Wire Gauge (ga)
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2425
Zoro #
G2032874
UPC #
33086495941
Country of Origin
Unknown

Dimensions

Length
0.75
Wiring Harness Length (in)
17

Details

Connection Material
Plastic
Connector Type
Push On
Terminal Quantity
8
Wire Gauge (ga)
20
Wire Quantity
8
Terminal Type
Blade
Number of Wires
8
Contact Terminal Material
Metal
Connector Quantity
1
Wiring Harness Included
Yes
Connector Gender
Male
Splice Connectors Included
Yes
Terminal Gender
Female
Weatherproof Sealed
Yes
Number Of Splice Connectors Include
8
Connector Shape
Square

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.