Zoro Homepage

Multi-Function Connector, S2426

  • Mfr # S2426

  • Zoro # G2034889


product price: $45.99
/ea

Key Features

Length
1.25
Connection Material
Plastic
Connector Type
Push On
Wiring Harness Length (in)
18
Wire Gauge (ga)
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2426
Zoro #
G2034889
UPC #
33086496009
Country of Origin
Unknown

Dimensions

Length
1.25
Wiring Harness Length (in)
18

Details

Connection Material
Plastic
Connector Type
Push On
Wire Gauge (ga)
16
Connector Shape
Square
Contact Terminal Material
Metal
Weatherproof Sealed
Yes
Connector Quantity
1
Wiring Harness Included
Yes
Terminal Quantity
2
Splice Connectors Included
Yes
Number of Wires
2
Terminal Gender
Female
Terminal Type
Blade
Number Of Splice Connectors Include
2
Water Resistant
Yes
Connector Gender
Male
Wire Quantity
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.