Zoro Homepage

Multi-Function Socket, S-1471

  • Mfr # S-1471

  • Zoro # G5728236


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Terminal Gender
Male
Wire Quantity
3
Harness Length - inches
10.25
Connector Quantity
1
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1471
Zoro #
G5728236
UPC #
-
Country of Origin
Unknown

Dimensions

Harness Length - inches
10.25

Details

Item
Socket
Terminal Gender
Male
Wire Quantity
3
Connector Quantity
1
Connector Gender
Female
Terminal Quantity
3
Terminal Type
Blade Terminals

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.