Zoro Homepage

Multi-Function Socket, S-35

  • Mfr # S-35

  • Zoro # G5731018


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Connector Gender
Female
Terminal Type
Wire Lead
Terminal Gender
Male
Wire Quantity
1
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-35
Zoro #
G5731018
UPC #
-
Country of Origin
Unknown

Dimensions

Harness Length - inches
13 1/2"

Details

Item
Socket
Connector Gender
Female
Terminal Type
Wire Lead
Terminal Gender
Male
Wire Quantity
1
Connector Quantity
1
Terminal Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.