Zoro Homepage

Multi-Function Socket, S-39

  • Mfr # S-39

  • Zoro # G5732689


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Gauge
18 ga.
Housing Length (in)
1"
Wire Quantity
2
Connector Quantity
1
Terminal Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-39
Zoro #
G5732689
UPC #
-
Country of Origin
Unknown

Dimensions

Housing Length (in)
1"
Harness Length - inches
12 "

Details

Item
Socket
Gauge
18 ga.
Wire Quantity
2
Connector Quantity
1
Terminal Quantity
2
Connector Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.