Zoro Homepage

Multi-Function Socket, S-919

  • Mfr # S-919

  • Zoro # G5734816


product price: $21.25
/ea

Key Features

Gauge
18
Hook and Loop Shape
Round
Includes
3 Butt Splices Included
Color
Brown
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-919
Zoro #
G5734816
UPC #
-
Country of Origin
Unknown

Dimensions

Wiring Harness Length (in)
10
Harness Length - inches
8 in

Details

Item
Socket
Gauge
18
Hook and Loop Shape
Round
Includes
3 Butt Splices Included
Color
Brown
Voltage
12 V
Terminal Gender
Female, Female
Terminal Quantity
3
Connector Gender
Female
Attachment Method
Snap Fit
Wire Quantity
3
Connector Quantity
1
Terminal Type
Blade

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.