Multi Function Switch 2004 Ford Ranger, CBS-1506
Mfr # CBS-1506
Zoro # G1452912
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Terminal Gender
Male
Series
Standard OE Replacement
Number of Connectors
3
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBS-1506
Zoro #
G1452912
UPC #
25623478364
Country of Origin
Unknown
Details
Color
Black
Terminal Gender
Male
Series
Standard OE Replacement
Number of Connectors
3
Connector Gender
Female
Item
Turn Signal Switch
Terminal Type
Blade
Fit Type
Direct Fit
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition multi function switch's built a reputation in the automotive industry for quality and craftmanship. We manufacture multi function switch's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.