This item is Discontinued.

Standard Ignition Multi-Function Switch, Cbs-1026 CBS-1026

This item is Discontinued.

Standard Ignition

Multi-Function Switch, Cbs-1026 (Discontinued)

Mfr # CBS-1026
Zoro # G8980226
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CBS-1026
Zoro #
G8980226
UPC #
-
Country of Origin
Unknown

Details

Voltage
12
Turn Signal/Directional Indicator
Yes
Fog Light Operator Included
Yes
Displayed
Yes
Terminal Quantity
16
Number Of Connector Cavities
1
Connector Quantity
1
Type
Combination Switch
Latching High Beam Operator Includ
Yes
Terminal Gender
Male
Momentary High Beam Flasher Includ
Yes
Mounting Type
Bolt On
Terminal Type
Blade
Connector Shape
Rectangular
Indicator Markings Included
Yes
Connector Gender
Female
Turn Signal Control Included
Yes
Main Light Operator Included
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.