Zoro Homepage

Multi-Function Switch, Cbs-1031

  • Mfr # CBS-1031

  • Zoro # G8983172


product price: $86.09
/ea
Free Shipping & Returns

Key Features

Voltage
12
Terminal Quantity
17
Terminal Type
Blade; Pin
Mounting Type
Bolt On
Momentary High Beam Flasher Includ
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS-1031
Zoro #
G8983172
UPC #
-
Country of Origin
Unknown

Details

Voltage
12
Terminal Quantity
17
Terminal Type
Blade; Pin
Mounting Type
Bolt On
Momentary High Beam Flasher Includ
Yes
Turn Signal/Directional Indicator
Yes
Indicator Markings Included
Yes
Latching High Beam Operator Includ
Yes
Terminal Gender
Male
Displayed
Yes
Number Of Connector Cavities
4
Connector Quantity
4
Main Light Operator Included
Yes
Turn Signal Control Included
Yes
Fog Light Operator Included
Yes
Connector Shape
Rectangular
Connector Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.