This item is Discontinued.

Standard Ignition Multi-Function Switch, Cbs-1033 CBS-1033

Multi-Function Switch, Cbs-1033 (Discontinued)

  • Mfr # CBS-1033
  • Zoro # G8980628
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CBS-1033
Zoro #
G8980628
UPC #
-
Country of Origin
Unknown

Details

Voltage
12
Connector Quantity
2
Displayed
Yes
Terminal Gender
Male
Number Of Connector Cavities
3
Terminal Quantity
13
Cruise Control Resume Included
Yes
Main Light Operator Included
Yes
Turn Signal Control Included
Yes
Cruise Control Set Included
Yes
Terminal Type
Blade
Latching High Beam Operator Includ
Yes
Connector Shape
Square, Rectangle
Cruise Control Speed Adjustment In
Yes
Cruise Control On/Off Operator Inc
Yes
Indicator Markings Included
Yes
Connector Gender
Female
Mounting Type
Bolt On
Cruise Control Cancel Included
Yes
Momentary High Beam Flasher Includ
Yes
Turn Signal/Directional Indicator
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.