This item is Discontinued.

Standard Ignition Multi-Function Switch, Cbs-1104 CBS-1104

This item is Discontinued.

Standard Ignition

Multi-Function Switch, Cbs-1104 (Discontinued)

Mfr # CBS-1104
Zoro # G8984907
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CBS-1104
Zoro #
G8984907
UPC #
-
Country of Origin
Unknown

Details

Voltage
12
Connector Shape
Rectangular
Terminal Quantity
8
Connector Gender
Female
Number Of Connector Cavities
1
Displayed
Yes
Connector Quantity
1
Terminal Type
Blade
Momentary High Beam Flasher Includ
Yes
Indicator Markings Included
Yes
Mounting Type
Bolt On
Turn Signal Control Included
Yes
Turn Signal/Directional Indicator
Yes
Terminal Gender
Male
Main Light Operator Included
Yes
Latching High Beam Operator Includ
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.