
Multi-Function Switch, Cbs-1174
Mfr # CBS-1174
Zoro # G8986480
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Displayed
Yes
Number Of Connector Cavities
1
Indicator Markings Included
Yes
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBS-1174
Zoro #
G8986480
UPC #
-
Country of Origin
Unknown
Details
Voltage
12
Displayed
Yes
Number Of Connector Cavities
1
Indicator Markings Included
Yes
Terminal Gender
Male
Latching High Beam Operator Includ
Yes
Terminal Type
Blade
Connector Shape
Rectangular
Connector Gender
Female
Mounting Type
Bolt On
Connector Quantity
1
Momentary High Beam Flasher Includ
Yes
Turn Signal Control Included
Yes
Turn Signal/Directional Indicator
Yes
Running Light Operator Included
Yes
Fog Light Operator Included
Yes
Main Light Operator Included
Yes
Terminal Quantity
16
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.