
Multi-Function Switch, CBS-1178
Mfr # CBS-1178
Zoro # G000632260
product price: $435.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Finish
Plastic
Voltage
12
Terminal Type
Pin
Displayed
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBS-1178
Zoro #
G000632260
UPC #
-
Country of Origin
Unknown
Details
Color
Black
Finish
Plastic
Voltage
12
Terminal Type
Pin
Displayed
Yes
Latching High Beam Operator Includ
Yes
Number Of Wiper Speed Settings
3
Turn Signal/Directional Indicator
Yes
Connector Shape
Rectangular
Attachment Method
Bolt On
Number Of Connector Cavities
6
Connector Gender
Female; Male
Turn Signal Control Included
Yes
Windshield Washer Spray Included
Yes
Number Of Wiper Delay Settings
5
Terminal Quantity
6
Indicator Markings Included
Yes
Windshield Wiper Speed Setting Inc
Yes
Windshield Wiper Delay Setting Inc
Yes
Connector Quantity
7
Terminal Gender
Male
Momentary High Beam Flasher Includ
Yes
Description
Multi-Function Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.