
Multi-Function Switch, Cbs-1196
Mfr # CBS-1196
Zoro # G8984426
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Fog Light Operator Included
Yes
Turn Signal/Directional Indicator
Yes
Terminal Gender
Male
Mounting Type
Bolt On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBS-1196
Zoro #
G8984426
UPC #
-
Country of Origin
Unknown
Details
Voltage
12
Fog Light Operator Included
Yes
Turn Signal/Directional Indicator
Yes
Terminal Gender
Male
Mounting Type
Bolt On
Latching High Beam Operator Includ
Yes
Main Light Operator Included
Yes
Momentary High Beam Flasher Includ
Yes
Connector Quantity
1
Terminal Quantity
16
Turn Signal Control Included
Yes
Terminal Type
Blade
Number Of Connector Cavities
1
Connector Gender
Female
Connector Shape
Rectangular
Indicator Markings Included
Yes
Displayed
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.