
Multi-Function Switch, Cbs-1213
Mfr # CBS-1213
Zoro # G8986788
product price: $493.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Connector Shape
Rectangular
Mounting Type
Bolt On
Terminal Quantity
15
Latching High Beam Operator Includ
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBS-1213
Zoro #
G8986788
UPC #
-
Country of Origin
Unknown
Details
Voltage
12
Connector Shape
Rectangular
Mounting Type
Bolt On
Terminal Quantity
15
Latching High Beam Operator Includ
Yes
Indicator Markings Included
Yes
Fog Light Operator Included
Yes
Number Of Connector Cavities
1
Terminal Gender
Male
Connector Gender
Female
Displayed
Yes
Momentary High Beam Flasher Includ
Yes
Turn Signal Control Included
Yes
Terminal Type
Blade
Connector Quantity
1
Turn Signal/Directional Indicator
Yes
Running Light Operator Included
Yes
Main Light Operator Included
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.