
Multi-Function Switch, Cbs-1238
Mfr # CBS-1238
Zoro # G8987917
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Turn Signal Control Included
Yes
Terminal Type
Blade
Momentary High Beam Flasher Includ
Yes
Mounting Type
Bolt On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBS-1238
Zoro #
G8987917
UPC #
-
Country of Origin
Unknown
Details
Voltage
12
Turn Signal Control Included
Yes
Terminal Type
Blade
Momentary High Beam Flasher Includ
Yes
Mounting Type
Bolt On
Fog Light Operator Included
Yes
Main Light Operator Included
Yes
Connector Quantity
1
Terminal Quantity
11
Turn Signal/Directional Indicator
Yes
Connector Shape
Rectangular
Indicator Markings Included
Yes
Number Of Connector Cavities
1
Connector Gender
Female
Latching High Beam Operator Includ
Yes
Terminal Gender
Male
Displayed
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.