Zoro Homepage

Multi-Function Switch, Cbs-1294

  • Mfr # CBS-1294

  • Zoro # G8979639


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Voltage
12
Latching High Beam Operator Includ
Yes
Displayed
Yes
Connector Quantity
1
Terminal Quantity
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS-1294
Zoro #
G8979639
UPC #
-
Country of Origin
Unknown

Details

Voltage
12
Latching High Beam Operator Includ
Yes
Displayed
Yes
Connector Quantity
1
Terminal Quantity
14
Terminal Type
Blade
Running Light Operator Included
Yes
Number Of Connector Cavities
1
Fog Light Operator Included
Yes
Indicator Markings Included
Yes
Momentary High Beam Flasher Includ
Yes
Mounting Type
Bolt On
Main Light Operator Included
Yes
Connector Shape
Rectangular
Terminal Gender
Male
Turn Signal Control Included
Yes
Connector Gender
Female
Turn Signal/Directional Indicator
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.