Zoro Homepage

Multi-Function Switch, Cbs-1300

  • Mfr # CBS-1300

  • Zoro # G8977992


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Voltage
12
Momentary High Beam Flasher Includ
Yes
Main Light Operator Included
Yes
Connector Gender
Female
Turn Signal/Directional Indicator
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS-1300
Zoro #
G8977992
UPC #
-
Country of Origin
Unknown

Details

Voltage
12
Momentary High Beam Flasher Includ
Yes
Main Light Operator Included
Yes
Connector Gender
Female
Turn Signal/Directional Indicator
Yes
Connector Quantity
1
Mounting Type
Bolt On
Connector Shape
Rectangular
Turn Signal Control Included
Yes
Terminal Type
Blade
Terminal Quantity
11
Terminal Gender
Male
Number Of Connector Cavities
1
Latching High Beam Operator Includ
Yes
Displayed
Yes
Indicator Markings Included
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.