
Multi-Function Switch, CBS-1324
Mfr # CBS-1324
Zoro # G300632878
product price: $66.85
/eaKey Features
Color
Black
Voltage
12
Finish
Plastic
Terminal Quantity
7
Connector Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBS-1324
Zoro #
G300632878
UPC #
-
Country of Origin
Unknown
Details
Color
Black
Voltage
12
Finish
Plastic
Terminal Quantity
7
Connector Shape
Rectangular
Terminal Type
Blade
Main Light Operator Included
Yes
Displayed
Yes
Latching High Beam Operator Includ
Yes
Turn Signal Control Included
Yes
Connector Quantity
1
Indicator Markings Included
Yes
Connector Type
Bolt On
Momentary High Beam Flasher Includ
Yes
Terminal Gender
Male
Number Of Connector Cavities
1
Connector Gender
Female
Turn Signal/Directional Indicator
Yes
Description
Multi-Function Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.