
Multi-Function Switch, Cbs-1328
Mfr # CBS-1328
Zoro # G8979806
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Turn Signal Control Included
Yes
Terminal Gender
Male
Connector Shape
Rectangular
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBS-1328
Zoro #
G8979806
UPC #
-
Country of Origin
Unknown
Details
Voltage
12
Turn Signal Control Included
Yes
Terminal Gender
Male
Connector Shape
Rectangular
Connector Gender
Female
Latching High Beam Operator Includ
Yes
Main Light Operator Included
Yes
Running Light Operator Included
Yes
Mounting Type
Bolt On
Number Of Connector Cavities
1
Fog Light Operator Included
Yes
Turn Signal/Directional Indicator
Yes
Displayed
Yes
Momentary High Beam Flasher Includ
Yes
Indicator Markings Included
Yes
Connector Quantity
1
Terminal Quantity
15
Terminal Type
Blade
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.