
Multi-Function Switch, Cbs-1413
Mfr # CBS-1413
Zoro # G8979876
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Cruise Control Set Included
Yes
Number Of Connector Cavities
4
Main Light Operator Included
Yes
Indicator Markings Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBS-1413
Zoro #
G8979876
UPC #
-
Country of Origin
Unknown
Details
Voltage
12
Cruise Control Set Included
Yes
Number Of Connector Cavities
4
Main Light Operator Included
Yes
Indicator Markings Included
Yes
Connector Gender
Female
Turn Signal/Directional Indicator
Yes
Connector Shape
Rectangular
Cruise Control Cancel Included
Yes
Momentary High Beam Flasher Includ
Yes
Turn Signal Control Included
Yes
Cruise Control Speed Adjustment In
Yes
Terminal Gender
Male
Cruise Control Resume Included
Yes
Displayed
Yes
Cruise Control On/Off Operator Inc
Yes
Running Light Operator Included
Yes
Fog Light Operator Included
Yes
Terminal Quantity
15
Connector Quantity
3
Mounting Type
Bolt On
Terminal Type
Blade
Latching High Beam Operator Includ
Yes
Type
Combination Switch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.