
Multi-Function Switch, Cbs-1471
Mfr # CBS-1471
Zoro # G8987366
product price: $420.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Terminal Gender
Male
Terminal Type
Blade/Pin
Number of Terminals
42
Number of Connectors
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBS-1471
Zoro #
G8987366
UPC #
-
Country of Origin
Unknown
Details
Color
Black
Terminal Gender
Male
Terminal Type
Blade/Pin
Number of Terminals
42
Number of Connectors
1
Item
Window Switch
Number of Buttons
6
Series
Standard OE Replacement
Connector Gender
Female
Position
Front, Driver Side
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.