Zoro Homepage

Multi-Function Switch, Cbs-1478

  • Mfr # CBS-1478

  • Zoro # G8990017


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Voltage
12
Finish
Plastic, Rubber
Turn Signal/Directional Indicator
Yes
Number Of Connector Cavities
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS-1478
Zoro #
G8990017
UPC #
-
Country of Origin
Unknown

Details

Color
Black
Voltage
12
Finish
Plastic, Rubber
Turn Signal/Directional Indicator
Yes
Number Of Connector Cavities
1
Main Light Operator Included
Yes
Terminal Type
Blade
Terminal Gender
Male
Lighting Controls Included
Yes
Mounting Type
Bolt On
Latching High Beam Operator Includ
Yes
Terminal Quantity
12
Displayed
Yes
Connector Quantity
1
Connector Gender
Female
Momentary High Beam Flasher Includ
Yes
Indicator Markings Included
Yes
Connector Type
Plug In
Connector Shape
Rectangular
Turn Signal Control Included
Yes
Type
Combination Switch

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.