This item is Discontinued.

Standard Ignition Multi-Function Switch, Cbs-1634 CBS-1634

This item is Discontinued.

Standard Ignition

Multi-Function Switch, Cbs-1634 (Discontinued)

Mfr # CBS-1634
Zoro # G8993097
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CBS-1634
Zoro #
G8993097
UPC #
-
Country of Origin
Unknown

Details

Voltage
12
Finish
Plastic
Color
Black
Indicator Markings Included
Yes
Number Of Connector Cavities
1
Momentary High Beam Flasher Includ
Yes
Main Light Operator Included
Yes
Connector Quantity
1
Type
Combination Switch
Connector Shape
Rectangular
Terminal Quantity
13
Connector Gender
Female
Turn Signal Control Included
Yes
Displayed
Yes
Terminal Type
Blade
Terminal Gender
Male
Mounting Type
Bolt On
Latching High Beam Operator Includ
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.