Zoro Homepage

Multi-Function Switch, Cbs-1664

  • Mfr # CBS-1664

  • Zoro # G8979867


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Voltage
12
Finish
Plastic
Color
Black
Latching High Beam Operator Includ
Yes
Terminal Type
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS-1664
Zoro #
G8979867
UPC #
-
Country of Origin
Unknown

Details

Voltage
12
Finish
Plastic
Color
Black
Latching High Beam Operator Includ
Yes
Terminal Type
Blade
Type
Combination Switch
Mounting Type
Bolt On
Terminal Gender
Male
Turn Signal Control Included
Yes
Number Of Wiper Speed Settings
3
Momentary High Beam Flasher Includ
Yes
Number Of Wiper Delay Settings
3
Windshield Wiper Delay Setting Inc
Yes
Displayed
Yes
Indicator Markings Included
Yes
Connector Shape
Square
Number Of Connector Cavities
1
Connector Gender
Female
Terminal Quantity
12
Turn Signal/Directional Indicator
Yes
Windshield Washer Spray Included
Yes
Connector Quantity
1
Windshield Wiper Speed Setting Inc
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.