
Multi-Function Switch, Cbs-1666
Mfr # CBS-1666
Zoro # G8978169
product price: $93.59
/ea
Free Shipping & Returns
Key Features
Finish
Plastic
Voltage
12
Color
Black
Turn Signal Control Included
Yes
Type
Combination Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBS-1666
Zoro #
G8978169
UPC #
-
Country of Origin
Unknown
Details
Finish
Plastic
Voltage
12
Color
Black
Turn Signal Control Included
Yes
Type
Combination Switch
Connector Gender
Male
Terminal Gender
Female
Momentary High Beam Flasher Includ
Yes
Mounting Type
Bolt On
Fog Light Operator Included
Yes
Terminal Type
Blade
Connector Shape
Rectangular
Turn Signal/Directional Indicator
Yes
Running Light Operator Included
Yes
Number Of Connector Cavities
1
Terminal Quantity
10
Latching High Beam Operator Includ
Yes
Connector Quantity
1
Main Light Operator Included
Yes
Displayed
Yes
Indicator Markings Included
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.