Zoro Homepage

Multi-Function Switch, Cbs-1667

  • Mfr # CBS-1667

  • Zoro # G8979928


product price: $58.15
/ea

Key Features

Color
Black
Series
Standard Intermotor
Terminal Gender
Male
Connector Gender
Female
Number of Terminals
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS-1667
Zoro #
G8979928
UPC #
-
Country of Origin
Unknown

Details

Color
Black
Item
Turn Signal Switch
Series
Standard Intermotor
Terminal Gender
Male
Connector Gender
Female
Number of Terminals
10
Controls
Headlight Dimmer; Turn Signal/Headlight
Terminal Type
Blade
Fit Type
Direct Fit

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.