
Multi-Function Switch, Cbs-1762
Mfr # CBS-1762
Zoro # G8976988
product price: $74.55
/eaKey Features
Color
Black
Finish
Plastic
Voltage
12
Connector Quantity
1
Turn Signal Control Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBS-1762
Zoro #
G8976988
UPC #
-
Country of Origin
Unknown
Details
Color
Black
Finish
Plastic
Voltage
12
Connector Quantity
1
Turn Signal Control Included
Yes
Latching High Beam Operator Includ
Yes
Momentary High Beam Flasher Includ
Yes
Number Of Connector Cavities
1
Displayed
Yes
Mounting Type
Bolt On
Type
Combination Switch
Indicator Markings Included
Yes
Turn Signal/Directional Indicator
Yes
Connector Shape
Rectangular
Fog Light Operator Included
Yes
Connector Gender
Female
Running Light Operator Included
Yes
Main Light Operator Included
Yes
Terminal Quantity
10
Terminal Gender
Male
Terminal Type
Blade
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.