
MULTI-FUNCTION SWITCH
Mfr # CBS-1769
Zoro # G902067887
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Color
Black
Finish
Plastic
Running Light Operator Included
Yes
Connector Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBS-1769
Zoro #
G902067887
UPC #
-
Country of Origin
Unknown
Details
Voltage
12
Color
Black
Finish
Plastic
Running Light Operator Included
Yes
Connector Shape
Rectangular
Terminal Gender
Male
Type
Switch
Connector Gender
Female
Main Light Operator Included
Yes
Terminal Type
Blade
Latching High Beam Operator Includ
Yes
Number Of Connector Cavities
1
Turn Signal Control Included
Yes
Functions
Combination Switch
Fog Light Operator Included
Yes
Turn Signal/Directional Indicator
Yes
Attachment Method
Snap Fit
Terminal Quantity
13
Connector Quantity
1
Indicator Markings Included
Yes
Momentary High Beam Flasher Includ
Yes
Displayed
Yes
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.