
Multi-Function Switch, Cbs-1770
Mfr # CBS-1770
Zoro # G8977870
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Finish
Plastic
Color
Black
Voltage
12
Momentary High Beam Flasher Includ
Yes
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBS-1770
Zoro #
G8977870
UPC #
-
Country of Origin
Unknown
Details
Finish
Plastic
Color
Black
Voltage
12
Momentary High Beam Flasher Includ
Yes
Connector Gender
Female
Terminal Quantity
13
Terminal Gender
Male
Number Of Connector Cavities
1
Turn Signal Control Included
Yes
Type
Combination Switch
Connector Shape
Rectangular
Indicator Markings Included
Yes
Latching High Beam Operator Includ
Yes
Connector Quantity
1
Turn Signal/Directional Indicator
Yes
Main Light Operator Included
Yes
Terminal Type
Blade
Mounting Type
Bolt On
Displayed
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.