This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CBS-1847
Zoro #
G8982910
UPC #
-
Country of Origin
Unknown
Details
Finish
Plastic
Color
Black
Voltage
12
Terminal Quantity
10
Running Light Operator Included
Yes
Turn Signal/Directional Indicator
Yes
Fog Light Operator Included
Yes
Displayed
Yes
Momentary High Beam Flasher Includ
Yes
Turn Signal Control Included
Yes
Number Of Connector Cavities
1
Main Light Operator Included
Yes
Connector Shape
Square
Connector Quantity
1
Indicator Markings Included
Yes
Connector Gender
Female
Terminal Gender
Male
Type
Combination Switch
Terminal Type
Blade
Mounting Type
Bolt On
Latching High Beam Operator Includ
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.