Zoro Homepage

Multi-Function Switch, CBS-1881

  • Mfr # CBS-1881

  • Zoro # G200632800


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Terminal Gender
Male
Number of Terminals
15
Fit Type
Direct Fit
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS-1881
Zoro #
G200632800
UPC #
-
Country of Origin
Unknown

Details

Color
Black
Terminal Gender
Male
Number of Terminals
15
Item
Turn Signal Switch
Fit Type
Direct Fit
Connector Gender
Female
Terminal Type
Blade
Controls
Headlight Dimmer; Turn Signal/Headlight
Series
Standard Intermotor

Description

Multi-Function Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.