
MULTI-FUNCTION SWITCH
Mfr # CBS-1883
Zoro # G202067907
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Turn Signal/Directional Indicator
Yes
Main Light Operator Included
Yes
Connector Quantity
1
Terminal Quantity
8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBS-1883
Zoro #
G202067907
UPC #
-
Country of Origin
Unknown
Details
Voltage
12
Turn Signal/Directional Indicator
Yes
Main Light Operator Included
Yes
Connector Quantity
1
Terminal Quantity
8
Fog Light Operator Included
Yes
Displayed
Yes
Item
Switch
Terminal Type
Blade
Momentary High Beam Flasher Includ
Yes
Functions
Combination Switch
Connector Shape
Rectangular
Latching High Beam Operator Includ
Yes
Number Of Connector Cavities
1
Connector Type
Bolt On
Terminal Gender
Male
Indicator Markings Included
Yes
Turn Signal Control Included
Yes
Connector Gender
Female
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.