
MULTI-FUNCTION SWITCH
Mfr # CBS-1895
Zoro # G102068424
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Color
Black
Finish
Plastic
Latching High Beam Operator Includ
Yes
Terminal Quantity
14
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBS-1895
Zoro #
G102068424
UPC #
-
Country of Origin
Unknown
Details
Voltage
12
Color
Black
Finish
Plastic
Latching High Beam Operator Includ
Yes
Terminal Quantity
14
Connector Type
Bolt On
Windshield Wiper Delay Setting Inc
Yes
Terminal Gender
Male
Indicator Markings Included
Yes
Functions
Combination Switch
Momentary High Beam Flasher Includ
Yes
Windshield Wiper Speed Setting Inc
Yes
Connector Shape
Rectangular
Connector Quantity
1
Connector Gender
Female
Number Of Wiper Delay Settings
5
Displayed
Yes
Turn Signal/Directional Indicator
Yes
Number Of Connector Cavities
1
Terminal Type
Pin
Number Of Wiper Speed Settings
3
Item
Switch
Turn Signal Control Included
Yes
Windshield Washer Spray Included
Yes
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.