Zoro Homepage

MULTI-FUNCTION SWITCH

  • Mfr # CBS-1912

  • Zoro # G702068435


product price: $90.85
/ea
Free Shipping & Returns

Key Features

Series
Standard OE Replacement
Terminal Gender
Male
Connector Gender
Female
Number of Connectors
1
Number of Terminals
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS-1912
Zoro #
G702068435
UPC #
-
Country of Origin
Unknown

Details

Series
Standard OE Replacement
Terminal Gender
Male
Item
Turn Signal Switch
Connector Gender
Female
Number of Connectors
1
Number of Terminals
6
Fit Type
Direct Fit
Terminal Type
Blade

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.