Zoro Homepage

Multi-Function Switch, CBS-1930

  • Mfr # CBS-1930

  • Zoro # G100633273


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Color
Black, White, Yellow
Voltage
12
Finish
Plastic, Rubber
Terminal Quantity
38
Number Of Wiper Delay Settings
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS-1930
Zoro #
G100633273
UPC #
-
Country of Origin
Unknown

Details

Color
Black, White, Yellow
Voltage
12
Finish
Plastic, Rubber
Terminal Quantity
38
Number Of Wiper Delay Settings
6
Indicator Markings Included
Yes
Functions
Combination Switch
Fog Light Operator Included
Yes
Main Light Operator Included
Yes
Number Of Connector Cavities
5
Terminal Type
Blade
Lighting Controls Included
Headlights; High Beams; Fog Light
Connector Type
Plug In
Number Of Wiper Speed Settings
3
Item
Switch
Turn Signal/Directional Indicator
Yes
Turn Signal Control Included
Turn Signal Control
Running Light Operator Included
Yes
Attachment Method
Bolt On
Connector Gender
Female; Male
Terminal Gender
Male; Female
Connector Shape
Rectangular
Momentary High Beam Flasher Includ
Yes
Latching High Beam Operator Includ
Yes
Displayed
Yes
Connector Quantity
5

Description

Multi-Function Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.