
Multi-Function Switch, Cbs-1956
Mfr # CBS-1956
Zoro # G8983601
product price: $380.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Number of Terminals
34
Number of Connectors
1
Connector Gender
Female
Series
Standard OE Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBS-1956
Zoro #
G8983601
UPC #
-
Country of Origin
Unknown
Details
Color
Black
Number of Terminals
34
Number of Connectors
1
Connector Gender
Female
Item
Turn Signal Switch
Series
Standard OE Replacement
Terminal Gender
Female/Male
Terminal Type
Blade
Fit Type
Direct Fit
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.