Zoro Homepage

Multi-Function Switch, Cbs-1962

  • Mfr # CBS-1962

  • Zoro # G8986736


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Voltage
12
Color
Black
Finish
Plastic, Rubber
Main Light Operator Included
Yes
Displayed
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS-1962
Zoro #
G8986736
UPC #
-
Country of Origin
Unknown

Details

Voltage
12
Color
Black
Finish
Plastic, Rubber
Main Light Operator Included
Yes
Displayed
Yes
Mounting Type
Bolt On
Connector Quantity
6
Turn Signal Control Included
Turn Signal Control
Fog Light Operator Included
Yes
Number Of Wiper Delay Settings
6
Number Of Connector Cavities
6
Terminal Quantity
36
Momentary High Beam Flasher Includ
Yes
Connector Gender
Female; Female; Male; Female
Connector Type
Plug In
Turn Signal/Directional Indicator
Yes
Terminal Gender
Male; Male; Female; Male
Latching High Beam Operator Includ
Yes
Running Light Operator Included
Yes
Type
Combination Switch
Connector Shape
Oval, Rectangle
Indicator Markings Included
Yes
Number Of Wiper Speed Settings
3
Terminal Type
Blade
Lighting Controls Included
Headlights; High Beams; Fog Light

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.