
Multi-Function Switch, Cbs-1977
Mfr # CBS-1977
Zoro # G8984380
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Finish
Plastic
Color
Black
Connector Shape
Rectangular
Running Light Operator Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBS-1977
Zoro #
G8984380
UPC #
-
Country of Origin
Unknown
Details
Voltage
12
Finish
Plastic
Color
Black
Connector Shape
Rectangular
Running Light Operator Included
Yes
Connector Quantity
1
Displayed
Yes
Terminal Type
Blade
Type
Combination Switch
Connector Type
Plug In
Terminal Gender
Male
Turn Signal Control Included
Yes
Latching High Beam Operator Includ
Yes
Indicator Markings Included
Yes
Number Of Connector Cavities
1
Momentary High Beam Flasher Includ
Yes
Terminal Quantity
16
Mounting Type
Bolt On
Main Light Operator Included
Yes
Fog Light Operator Included
Yes
Connector Gender
Female
Turn Signal/Directional Indicator
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.