
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CBS-1987
Zoro #
G8988118
UPC #
-
Country of Origin
Unknown
Details
Voltage
12
Number Of Connector Cavities
1
Latching High Beam Operator Includ
Yes
Terminal Quantity
13
Connector Shape
Rectangular
Displayed
Yes
Mounting Type
Bolt On
Connector Quantity
1
Connector Gender
Female
Indicator Markings Included
Yes
Terminal Type
Blade
Turn Signal Control Included
Yes
Fog Light Operator Included
Yes
Terminal Gender
Male
Turn Signal/Directional Indicator
Yes
Momentary High Beam Flasher Includ
Yes
Type
Combination Switch
Main Light Operator Included
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.